Specifications
Dimensions
- Gear Ratio1200 :1
- Weight14.00 lbs
Details
- 2D Drawing
- Duty Condition TypeContinuous Duty
- Enclosure AbbreviationTENV
- Enclosure TypeTENV (Totally Enclosed Non-Ventilated)
- Frequency Rating60 Hz
- Full Load Current0.48–0.52 / 0.25 A
- Full Load Torque175 in/lb
- Harmonization Code8501.51.4020
- Input Horsepower1/12 hp
- Installation Instructions
- Insulation ClassF
- Manufacturer Catalog
- Manufacturer Product Page
- Motor Phase3 ph
- Motor Supply Voltage208-230/460 V
- Mounting TypeFoot
- Output RPM1.5 rpm
- Shaft TypeRight Angle
- Standards MetCSA, UR
- UPC_NO781568179154
- Wiring Diagram
Overview
Mfr description
GM25021 230/460 TENV
- Bronze sleeve bearing on output for smooth torque transmission
- High strength bronze gearing with hardened and ground worm for quiet operation
- High performance low friction, bidirectional motor seals
- Permanently lubricated with synthetic oil
- Internal oil expansion bladder allows for multiposition mounting without the need to relocate breather vents
- Class F insulation