Motion
SL192318-TB

INA (SCHAEFFLER)
SL192318-TB

Cylindrical Roller Bearing - Straight, 90 mm ID, 190 mm OD, 64 mm Width, C0 Internal Clearance
MI ITEM #01440816
MFR #SL192318-TB
Your Price$5,623.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
SL192318-TB

Cylindrical Roller Bearing - Straight, 90 mm ID, 190 mm OD, 64 mm Width, C0 Internal Clearance
MI ITEM #01440816
MFR #SL192318-TB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,623.48/each(List $6,467.01)

Overview

Mfr description
SL192318-TB-XL

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Non-Separable
  • Internal Clearance
    C0
  • Flanges
    (2) Outer Ring
  • Operating Temperature Range
    -30 to +120 °C
  • Precision Rating
    Not Rated
  • Max Rpm
    2300 rpm
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Fillet Radius
    3 mm
  • Series
    SL19
  • Weight
    23.31 lbs
  • UPC_NO
    4012802342178
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text