Motion
5461
AC Parallel Gear Motor - 90:1 Ratio, 1/50 hp, 115 V, 1 ph, TENV (Totally Enclosed Non-Ventilated), 0.33 A - Full Load Current
Mi Item #01440930
MFR #5461
Price$466.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Parallel Gear Motor - 90:1 Ratio, 1/50 hp, 115 V, 1 ph, TENV (Totally Enclosed Non-Ventilated), 0.33 A - Full Load Current
Mi Item #01440930
MFR #5461

Mfr description
5461 GEARMOTOR
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$466.96/each

Specifications

Dimensions

  • Gear Ratio
    90:1
  • Overhung Load
    65 lbs
  • Weight
    5.80 lbs

Details

  • Capacitor
    494 26812 Required (Sold Separately)
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    60 Hz
  • Full Load Current
    0.33 A
  • Full Load Torque
    40 in/lb
  • Harmonization Code
    8501.10.3000
  • Input Horsepower
    1/50 hp
  • Insulation Class
    B
  • IP Rating
    IP20
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Face
  • NEMA Frame
    30R
  • Output RPM
    19.0 rpm
  • Shaft Type
    Parallel
  • Stage
    4
  • Standards Met
    CSA, CURUS, RoHS, UL
  • Supply Voltage
    115 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)