Motion
SUL099/100
Solid Center Spider - Urethane, Spider - Closed Center, Straight Jaw, 3600 rpm
Mi Item #01442545
MFR #SUL099/100
Price$79.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Center Spider - Urethane, Spider - Closed Center, Straight Jaw, 3600 rpm
Mi Item #01442545
MFR #SUL099/100

Mfr description
SUL099/100 URETHANE COUPLING SPIDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$79.49/each

Specifications

Dimensions

  • Coupling Size Code
    ML099, ML100, MS099, MS100
  • Element Thickness
    3/4 in
  • Length Through Bore
    0.725 in
  • Outside Diameter
    2.531 in
  • Weight
    0.07 lbs

Details

  • Compatible Hub Part Number
    SUL099, SUL100
  • Coupling Component
    Spider
  • Element Material
    Urethane
  • Element Type
    Spider - Closed Center
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Max Rpm
    3600 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    SUL
  • UPC_NO
    697950180649
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)