Motion
Gasket Remover / Paint and Decal Remover 12oz

CRC INDUSTRIES
Gasket Remover / Paint and Decal Remover 12oz

Gasket Remover / Paint and Decal Remover, 12 Wt Oz
Mi Item #01444882
MFR #Gasket Remover / Paint and Decal Remover 12oz
Price$21.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Gasket Remover / Paint and Decal Remover 12oz

Gasket Remover / Paint and Decal Remover, 12 Wt Oz
Mi Item #01444882
MFR #Gasket Remover / Paint and Decal Remover 12oz

Mfr description
1003266 GASKET REMOVER AER16OZ 12OZWT
  • Reduces the need for excessive scraping
  • Loosens carbon deposits
  • NSF C3 Registered for use in meat and poultry plants
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$21.51/each

Specifications

Dimensions

  • VOC Content
    47.5

Details

  • Base Type
    Organic Solvents
  • Container Type
    Aerosol
  • Features & Benefits
    • Reduces the need for excessive scraping • Loosens carbon deposits • NSF C3 Registered for use in meat and poultry plants • Contains no methylene chloride
  • Flammability
    Flammable
  • Flash Point
    56 °F
  • Form
    Aerosol Spray
  • Manufacturer Upc Number
    078254030173
  • Scent
    Solvent
  • Surfaces Cleaned
    Metal, Stone
  • UPC_NO
    078254030173
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)