Motion
Carb & Choke Cleaner 12oz

CRC INDUSTRIES
Carb & Choke Cleaner 12oz

CRC Automotive Choke & Carburetor Cleaner - 12 oz., Aerosol Can, Liquid, No
Mi Item #01444886
MFR #Carb & Choke Cleaner 12oz
Price$17.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Carb & Choke Cleaner 12oz

CRC Automotive Choke & Carburetor Cleaner - 12 oz., Aerosol Can, Liquid, No
Mi Item #01444886
MFR #Carb & Choke Cleaner 12oz

Mfr description
1003337 CARB & CHOKE CLEANER AER16OZ
  • Aerosol
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$17.05/each

Specifications

Dimensions

  • Boiling Point
    132 °F
  • Container Size
    12 oz.
  • Container Size/Type
    16 Ounce Aerosol
  • Freezing Point
    Less Than -100 °F
  • Net Weight
    12.00 oz.
  • Shelf Life
    10 yr
  • Size
    16 oz.
  • Specific Gravity
    0.96
  • VOC Content
    70.2 g/L
  • Weight
    1.08 lbs

Details

  • Appearance
    Clear Liquid
  • Application
    Automatic Chokes, Carburetor Components, Crankcase Breather Element, Exhaust Gas Recycling Valve (EGR), Heat Risers, Intake Parts, Positive Crankcase Ventilating System Including PCV Valve
  • Automotive Fluid Type
    Choke & Carburetor Cleaner
  • Color
    Clear
  • Container Type
    Aerosol Can
  • Dielectric Strength
    6,300 V
  • ECCN
    EAR99
  • Flammability
    Flammable
  • Flash Point
    Less Than 0 °F
  • Form
    Liquid
  • KB Value
    200
  • Manufacturer Upc Number
    078254030777
  • Meets Industry Standards By
    EPA
  • pH Range
    7
  • Plastic Safe
    No
  • Propellant
    Carbon Dioxide
  • Residue
    No
  • Scent
    Solvent
  • Solvent Free
    No
  • Standards Met
    RoHS Compliant
  • UPC_NO
    078254030777
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)