Motion
L050 URE

LOVEJOY INC
L050 URE

Jaw Coupling Spider - Urethane, Closed Center, Straight Jaw, Blue Color
Mi Item #01446132
MFR #L050 URE
Price$24.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L050 URE

Jaw Coupling Spider - Urethane, Closed Center, Straight Jaw, Blue Color
Mi Item #01446132
MFR #L050 URE

Mfr description
L050-SPIDER-URE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.03/each

Specifications

Dimensions

  • Coupling Size Code
    L050
  • Element Thickness
    .420 in
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.015 in
  • Outside Diameter
    1.0700 in
  • Weight
    0.01 lbs

Details

  • Color
    Blue
  • Compatible Hub Part Number
    L050
  • Element Durometer
    55 Shore D
  • Element Material
    Urethane
  • Element Type
    Closed Center
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    68514437786
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144377869
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    L
  • Torque Capacity
    39 in-lbs
  • UPC_NO
    685144377869
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)