1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ROLLWAY
5220U117
Straight, 121.13 mm ID, 180 mm OD, 60.20 mm Width
MI ITEM #
01446380
MFR #
5220U117
List Price
$1,794.44
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
ROLLWAY 5220U117
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ROLLWAY
5220U117
Straight, 121.13 mm ID, 180 mm OD, 60.20 mm Width
MI ITEM #
01446380
MFR #
5220U117
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,794.44
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
5220-U-117 BRG
Specifications
Bore Type
Straight
Bore Diameter
121.13 mm
Outside Diameter
180 mm
Overall Width
60.20 mm
Product Type
Cylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data