Motion
BG11-1-4-4

BOSTON GEAR
BG11-1-4-4

BG11-1-4-4
Mi Item #01446498
MFR #BG11-1-4-4
Price$156.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BG11-1-4-4

BG11-1-4-4
Mi Item #01446498
MFR #BG11-1-4-4

Mfr description
BG11-1-4-4 CPLG 49895
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.75/each

Specifications

Dimensions

  • Bore Diameter
    1/4 x 1/4 in
  • Coupling Overall Length
    1.3750 in
  • Coupling Size Code
    BG11-1
  • Length Through Bore
    0.3438 in
  • Maximum Bore Diameter  
    1/4 in
  • Min Bore Diameter
    1/4 in
  • Outside Diameter  
    0.8125 in
  • Weight
    0.68 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Jaw Type
    Straight
  • Max Rpm
    3450 rpm
  • Product Type
    Complete Jaw Couplings
  • Screw Clamp Type
    Set Screw
  • Series
    BG
  • Torque Capacity
    2-1/4 in
  • UPC_NO
    781711498958
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)