Motion
NUP2206ET2X

NTN
NUP2206ET2X

Cylindrical Roller Bearing - Straight, 30 mm ID, 62 mm OD, 20 mm Width, CN Internal Clearance
MI ITEM #01447653
MFR #NUP2206ET2X
List Price$326.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NUP2206ET2X

Cylindrical Roller Bearing - Straight, 30 mm ID, 62 mm OD, 20 mm Width, CN Internal Clearance
MI ITEM #01447653
MFR #NUP2206ET2X

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$326.38/each for your price

Overview

Mfr description
NUP2206ET2X BRG

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Separable Inner Ring
  • Internal Clearance
    CN
  • Flanges
    (2) Inner Ring, (2) Outer Ring
  • Operating Temperature Range
    -40 to 250 °F
  • Precision Rating
    ISO Class 0
  • Max Rpm
    11000 rpm
  • Bearing Material
    Hardened Alloy Steel
  • Cage Material
    Nylon
  • Cage Type
    Nylon
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Fillet Radius
    1.000 mm
  • Weight
    0.655 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359134964
  • UPC_NO
    4547359134964
  • Lubrication Hole Type
    No Hole
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text