Motion
R1581TV

NTN
R1581TV

Cylindrical Roller Bearing - Straight, 1.2639 in ID, 52 mm OD, 0.7650 in Width, C0 Internal Clearance
MI ITEM #01447654
MFR #R1581TV
List Price$83.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
R1581TV

Cylindrical Roller Bearing - Straight, 1.2639 in ID, 52 mm OD, 0.7650 in Width, C0 Internal Clearance
MI ITEM #01447654
MFR #R1581TV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$83.68/each for your price

Overview

Mfr description
R1581TV CYLINDRICAL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C0
  • Operating Temperature Range
    -40 to 250 °F
  • Harmonization Code
    8482.50.0000
  • Precision Rating
    ISO Class 0 (RBEC 1)
  • Bearing Material
    Hardened Alloy Steel
  • Cage Material
    One Piece Steel
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Series
    R
  • Weight
    0.313 lbs
  • Manufacturer Upc Number
    4547359175127
  • UPC_NO
    4547359175127
  • Lubrication Hole Type
    No Hole
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text