Motion
NUP208ET2

NTN
NUP208ET2

Cylindrical Roller Bearing - Straight, 40 mm ID, 80 mm OD, 18 mm Width, C0 Internal Clearance
MI ITEM #01447678
MFR #NUP208ET2
List Price$302.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NUP208ET2

Cylindrical Roller Bearing - Straight, 40 mm ID, 80 mm OD, 18 mm Width, C0 Internal Clearance
MI ITEM #01447678
MFR #NUP208ET2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$302.62/each for your price

Overview

Mfr description
NUP208ET2 CYLINDRICAL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Non-Separable
  • Internal Clearance
    C0
  • Flanges
    (4) Flanges, Two-Piece Inner Ring
  • Operating Temperature Range
    -40 to 250 °F
  • Harmonization Code
    8482.50.0000
  • Precision Rating
    Not Rated
  • Max Rpm
    10000 rpm
  • Bearing Material
    High Speed Steel
  • Cage Material
    Nylon
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Fillet Radius
    1.000 mm
  • Series
    NUP
  • Weight
    0.849 lbs
  • Manufacturer Upc Number
    4547359134407
  • UPC_NO
    4547359134407
  • Lubrication Hole Type
    No Hole
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text