Motion
NJ236C4

NTN
NJ236C4

Cylindrical Roller Bearing - Straight, 180 mm ID, 320 mm OD, 52 mm Width, C4 Internal Clearance
MI ITEM #01447710
MFR #NJ236C4
Price$7,268.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NJ236C4

Cylindrical Roller Bearing - Straight, 180 mm ID, 320 mm OD, 52 mm Width, C4 Internal Clearance
MI ITEM #01447710
MFR #NJ236C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,268.04/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Fillet Radius
    3.000 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    52 mm
  • Precision Rating
    ISO Class 0
  • Weight
    39.683 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    High Strength Machined Brass Rivetless w/ square holes
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (1) Inner Ring, (2) Outer Ring
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    C4
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359122251
  • Max Rpm
    2400 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • UPC_NO
    4547359122251

Overview

Mfr description
NJ236C4 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text