Motion
NJ312EG1

NTN
NJ312EG1

Cylindrical Roller Bearing - Straight, 60 mm ID, 130 mm OD, 31 mm Width, CN Internal Clearance
MI ITEM #01447713
MFR #NJ312EG1
Price$809.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NJ312EG1

Cylindrical Roller Bearing - Straight, 60 mm ID, 130 mm OD, 31 mm Width, CN Internal Clearance
MI ITEM #01447713
MFR #NJ312EG1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$809.77/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    2.000 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    31 mm
  • Precision Rating
    ISO Class 0
  • Weight
    4.325 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    High Strength Machined Brass Rivetless w/ square holes
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (1) Inner Ring, (2) Outer Ring
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    CN
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359702408
  • Max Rpm
    5800 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • UPC_NO
    4547359702408

Overview

Mfr description
NJ312EG1 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text