Motion
M1215EL

NTN
M1215EL

Cylindrical Roller Bearing - Straight, 3.5051 in ID, 5.1181 in OD, 0.9843 in Width, CN Internal Clearance
MI ITEM #01447876
MFR #M1215EL
Price$506.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
M1215EL

Cylindrical Roller Bearing - Straight, 3.5051 in ID, 5.1181 in OD, 0.9843 in Width, CN Internal Clearance
MI ITEM #01447876
MFR #M1215EL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$506.82/each

Specifications

Dimensions

  • Bore Diameter  
    3.5052 in
  • Fillet Radius
    1.520 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    25 mm
  • Precision Rating
    ISO Class 0
  • Weight
    2.319 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    Composite Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Outer Ring
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    CN
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359488036
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • Series
    M
  • UPC_NO
    4547359488036

Overview

Mfr description
M1215EL CYLINDRICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text