Motion
G100N
Jaw Coupling Spider or Element - Nitrile, Spider - Closed Center, Curved Jaw
Mi Item #01448124
MFR #G100N
Price$547.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Spider or Element - Nitrile, Spider - Closed Center, Curved Jaw
Mi Item #01448124
MFR #G100N

Mfr description
G100N BUNA SPIDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$547.20/each

Specifications

Dimensions

  • Coupling Size Code
    G100
  • Element Thickness
    1/26 in
  • Outside Diameter
    1.7500 in
  • Weight
    0.20 lbs

Details

  • Compatible Hub Part Number
    G100N
  • Element Material
    Nitrile
  • Element Type
    Spider-Closed Center
  • Horsepower @ 100 RPM
    0.12 hp
  • Jaw Type
    Curved
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    G
  • Torque Capacity
    77 in
  • UPC_NO
    698672011969
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)