Motion
A03621007
Krylon® Aerosol Field Marking Paint - Blue, 17 oz Container Size, Solvent, Exterior, Modified Alkyd, 468 LFT Coverage Range, 2 min. Dry Time
Mi Item #01448751
MFR #A03621007
Price$10.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Krylon® Aerosol Field Marking Paint - Blue, 17 oz Container Size, Solvent, Exterior, Modified Alkyd, 468 LFT Coverage Range, 2 min. Dry Time
Mi Item #01448751
MFR #A03621007

Mfr description
A03621007 APWA BLUE MARKING PAINT
  • High-solids formulation for bold, bright, visible markings
  • Fast-drying formula penetrates and adheres to hot and cold surfaces
  • Convenient Spray-Thru™ cap
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$10.04/each

Specifications

Dimensions

  • Container Size
    17 oz
  • Coverage Range
    468 LFT
  • Net Weight
    17 oz.
  • Size
    17 oz.
  • VOC Content
    356 g/L
  • Weight
    1.39 lbs
  • Weight Case
    16.644 lbs
  • Weight Each
    1.387 lbs

Details

  • Application Temperature Range
    Above 40 °F
  • Base Type
    Solvent
  • Color
    Blue
  • Color Family
    Blue
  • Dry Time
    2 min.
  • Exposure
    Exterior
  • Exposure Conditions
    70 Degrees to 80 °F
  • Harmonization Code
    3208100000
  • Manufacturer Upc Number
    075577936212
  • Package Quantity
    12
  • Prop 65 Statement
    WARNING: This product contains chemicals known to the State of California to cause cancer and birth defects or other reproductive harm.
  • Resin Type
    Modified Alkyd
  • Standards Met
    MIR Compliant
  • UPC_NO
    075577936212
  • Volatile Organic Compound Content
    44.77 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)