Motion
Brakleen Brake Parts Cleaner 19oz

CRC INDUSTRIES
Brakleen Brake Parts Cleaner 19oz

CRC Automotive Brakes & Parts Fluid - Liquid, Colorless, 19.00 oz, Aerosol Can
MI ITEM #01449225
MFR #Brakleen Brake Parts Cleaner 19oz
Price$11.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Brakleen Brake Parts Cleaner 19oz

CRC Automotive Brakes & Parts Fluid - Liquid, Colorless, 19.00 oz, Aerosol Can
MI ITEM #01449225
MFR #Brakleen Brake Parts Cleaner 19oz

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$11.49/each

Specifications

Dimensions

  • Boiling Point
    Greater Than 212 °F
  • Container Size
    19.00 oz
  • Container Size/Type
    20 Ounce Aerosol
  • Freezing Point
    32 °F
  • Net Weight
    19.00 oz.
  • Shelf Life
    10
  • Size
    20 oz.
  • Specific Gravity
    1.06
  • VOC Content
    0
  • Weight
    1.5 lbs

Details

  • Appearance
    Colorless Liquid
  • Application
    ABS, Disc, Drum, Brake Cylinders, Brake Drums, Brake Linings, Brake Shoes, Calipers, Clutch Discs, Disc Brake Pads and Discs
  • Automotive Fluid Type
    Brakes & Parts Fluid
  • Base Type
    Chlorinated
  • Color
    Colorless
  • Container Type
    Aerosol Can
  • Dielectric Strength
    37,500 V
  • ECCN
    EAR99
  • Flammability
    Non-Flammable
  • Flash Point
    Greater Than 200 °F
  • Form
    Liquid
  • KB Value
    95
  • Manufacturer Upc Number
    078254050898
  • Meets Industry Standards By
    OSHA
  • pH Range
    10.5
  • Plastic Safe
    No
  • Propellant
    Carbon Dioxide
  • Residue
    No
  • Scent
    Irritating
  • Standards Met
    RoHS Compliant
  • UPC_NO
    078254050898

Overview

Mfr description
1003708 BRAKEPART CLEAN AER20OZ 19OZWT
  • Concentrate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought