Motion
Brakleen Brake Parts Cleaner Non-Chlor 14oz

CRC INDUSTRIES
Brakleen Brake Parts Cleaner Non-Chlor 14oz

CRC Automotive Brake & Part Fluid - 14 oz, Aerosol Can, Liquid, No
Mi Item #01449226
MFR #Brakleen Brake Parts Cleaner Non-Chlor 14oz
Price$10.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Brakleen Brake Parts Cleaner Non-Chlor 14oz

CRC Automotive Brake & Part Fluid - 14 oz, Aerosol Can, Liquid, No
Mi Item #01449226
MFR #Brakleen Brake Parts Cleaner Non-Chlor 14oz

Mfr description
1003704 BRAKEPART CLEAN NONCHLOR AER20OZ
  • Non-Chlorinated
  • Low VOC
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$10.93/each

Specifications

Dimensions

  • Boiling Point
    133 °F
  • Container Size
    14 oz
  • Container Size/Type
    20 Ounce Aerosol
  • Freezing Point
    Less Than -100 °F
  • Net Weight
    14.00 oz.
  • Shelf Life
    10
  • Size
    20 oz.
  • Specific Gravity
    0.8
  • VOC Content
    657.2 g/L
  • Weight
    1.25 lbs

Details

  • Appearance
    Clear Liquid
  • Application
    ABS, Disc, Drum, Brake Cylinders, Brake Drums, Brake Linings, Brake Shoes, Calipers, Clutch Discs, Disc Brake Pads and Discs
  • Automotive Fluid Type
    Brakes & Parts Fluid
  • Base Type
    Organic Solvents/Alcohol
  • Chemical Type
    Non Chlorinated
  • Color
    Clear
  • Concentration
    Ready-to-Use
  • Container Type
    Aerosol Can
  • ECCN
    EAR99
  • Flammability
    Flammable
  • Flash Point
    -20 °F
  • Form
    Liquid
  • Manufacturer Upc Number
    078254050881
  • Meets Industry Standards By
    OSHA
  • Plastic Safe
    No
  • Propellant
    Carbon Dioxide
  • Residue
    No
  • Scent
    Solvent
  • Solvent Free
    No
  • Standards Met
    RoHS Compliant
  • UPC_NO
    078254050881
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)