Motion
N-2803-B

TIMKEN
N-2803-B

Cylindrical Roller Bearing - Straight, 25.5000 in ID, 30.5000 in OD, 4.0000 in Width, C0 Internal Clearance
Mi Item #01449384
MFR #N-2803-B
Price$59,035.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
N-2803-B

Cylindrical Roller Bearing - Straight, 25.5000 in ID, 30.5000 in OD, 4.0000 in Width, C0 Internal Clearance
Mi Item #01449384
MFR #N-2803-B

Mfr description
N2803B BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59,035.86/each

Specifications

Dimensions

  • Bore Diameter  
    25.5000 in
  • Outside Diameter  
    30.5000 in
  • Overall Width  
    4.0000 in
  • Precision Rating
    Not Rated
  • Weight
    216.47 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Inner Ring
  • Internal Clearance
    C0
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +302 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    N
  • UPC_NO
    087796203662
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)