Motion
C-7425-B

TIMKEN
C-7425-B

Cylindrical Roller Bearing - Straight, 26.0000 in ID, 34.0000 in OD, 4.2500 in Width, C0 Internal Clearance
Mi Item #01449388
MFR #C-7425-B
Price$50,683.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
C-7425-B

Cylindrical Roller Bearing - Straight, 26.0000 in ID, 34.0000 in OD, 4.2500 in Width, C0 Internal Clearance
Mi Item #01449388
MFR #C-7425-B

Mfr description
C7425B BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50,683.65/each

Specifications

Dimensions

  • Bore Diameter  
    26.0000 in
  • Outside Diameter  
    34.0000 in
  • Overall Width  
    4.2500 in
  • Precision Rating
    Not Rated
  • Weight
    394.28 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    C
  • UPC_NO
    087796204508
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)