Specifications
Dimensions
- Bore Diameter100 mm
- Outside Diameter215 mm
- Overall Width60 mm
- Weight22 lbs
Details
- Bearing MaterialSteel
- Bore TypeStraight
- Cage MaterialMachined Bronze Or Brass
- Closure TypeOpen
- Finish CoatingUncoated
- Manufacturer Catalog
- Max Rpm17300 rpm
- Number Of Rows1
- Product TypeCylindrical Roller Bearings
- Ring SeparationNon-Separable
- SeriesPR-0320
- UPC_NO662300420157
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)