Motion
A-0330-WB-18
Traction Motor Armature Bearing - Straight, 150 mm ID, 320 mm OD, 65 mm Width
MI ITEM #01449776
MFR #A-0330-WB-18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Traction Motor Armature Bearing - Straight, 150 mm ID, 320 mm OD, 65 mm Width
MI ITEM #01449776
MFR #A-0330-WB-18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
A-0330-WB-18 BRG

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Non-Separable
  • Max Rpm
    42000 rpm
  • Bearing Material
    Steel
  • Cage Material
    Machined Bronze Or Brass
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Series
    A-0330
  • Weight
    41 lbs
  • Manufacturer Catalog
  • UPC_NO
    662300420102
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text