Motion
NJ204-E-TVP2-C3

FAG (SCHAEFFLER)
NJ204-E-TVP2-C3

Cylindrical Roller Bearing - Straight, 20 mm ID, 47 mm OD, 14 mm Width, C3 Internal Clearance
MI ITEM #01452710
MFR #NJ204-E-TVP2-C3
Price$84.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NJ204-E-TVP2-C3

Cylindrical Roller Bearing - Straight, 20 mm ID, 47 mm OD, 14 mm Width, C3 Internal Clearance
MI ITEM #01452710
MFR #NJ204-E-TVP2-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$84.47/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    14 mm
  • Precision Rating
    Not Rated
  • Weight
    0.26 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (1) Inner Ring, (2) Outer Ring
  • Internal Clearance
    C3
  • Locating
    Semi-Locating
  • Max Rpm
    19200 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Outer Ring
  • Series
    NJ2
  • UPC_NO
    4012801176507

Overview

Mfr description
NJ204-E-XL-TVP2-C3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text