Motion
FRB 5/270

SKF
FRB 5/270

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #01454958
MFR #FRB 5/270
Price$103.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FRB 5/270

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #01454958
MFR #FRB 5/270

Mfr description
FRB 5/270 METRIC STAB RING
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$103.91/each

Specifications

Dimensions

  • Outside Diameter
    270 mm
  • Overall Width
    5 mm

Details

  • Compatible Bearing
    23230 CC/W33, 23230 CCK/W33, 23230-2CS5/VT143, 23230-2CS5K/VT143
  • Compatible Housed Unit
    SNL 530
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316577063106

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)