Motion
FRB 5/290

SKF
FRB 5/290

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #01454962
MFR #FRB 5/290
Price$86.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FRB 5/290

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #01454962
MFR #FRB 5/290

Mfr description
FRB 5/290 METRIC STAB RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.01/each

Specifications

Dimensions

  • Outside Diameter
    290 mm
  • Overall Width
    5 mm

Details

  • Compatible Bearing
    23232 CC/W33, 23232 CCK/W33, C 3232 K, C 3232
  • Compatible Housed Unit
    SNL 532
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316570696769
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)