Motion
68514411492

LOVEJOY INC
68514411492

68514411492 Jaw Coupling Spider & Element - Nitrile (Buna-N), Spider - Open Center, Straight Jaw
MI ITEM #01455187
MFR #68514411492
Price$35.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
68514411492

68514411492 Jaw Coupling Spider & Element - Nitrile (Buna-N), Spider - Open Center, Straight Jaw
MI ITEM #01455187
MFR #68514411492

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$35.89/each

Specifications

Dimensions

  • Coupling Size Code
    L099, L100
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.015 in
  • Outside Diameter
    2.540 in
  • Weight
    0.06 lbs

Details

  • Element Durometer
    80 Shore A
  • Element Material
    Nitrile (Buna-N)
  • Element Type
    Spider - Open Center
  • Installation Instructions
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    68514411492
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144114921
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    L
  • Torque Capacity
    318 in
  • UPC_NO
    685144114921

Overview

Mfr description
L/AL099/100-SPIDER OCT-SOX-1-1/32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text