Motion
G-3147-B

TIMKEN
G-3147-B

Cylindrical Roller Bearing - Straight, 26.2500 in ID, 32.0000 in OD, 4.7500 in Width, C0 Internal Clearance
MI ITEM #01455927
MFR #G-3147-B
Price$55,624.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
G-3147-B

Cylindrical Roller Bearing - Straight, 26.2500 in ID, 32.0000 in OD, 4.7500 in Width, C0 Internal Clearance
MI ITEM #01455927
MFR #G-3147-B

Mfr description
G 3147 B BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55,624.59/each

Specifications

Dimensions

  • Bore Diameter  
    26.2500 in
  • Outside Diameter  
    32.0000 in
  • Overall Width  
    4.7500 in
  • Precision Rating
    Not Rated
  • Weight
    307.49 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    G
  • UPC_NO
    087796204515

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)