Motion
C280 55MMH7 16X4.3MMKW

LOVEJOY INC
C280 55MMH7 16X4.3MMKW

Jaw Coupling Hub - Cplg Size: C280, Straight Jaw, 55 mm Bore, Finished Bore, Cast Iron Material
Mi Item #01456495
MFR #C280 55MMH7 16X4.3MMKW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C280 55MMH7 16X4.3MMKW

Jaw Coupling Hub - Cplg Size: C280, Straight Jaw, 55 mm Bore, Finished Bore, Cast Iron Material
Mi Item #01456495
MFR #C280 55MMH7 16X4.3MMKW

Mfr description
C280-HUB-55MMH7-16X4.3MMKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Bore Diameter
    55 mm
  • Bore Length
    3.1200 in
  • Coupling Diameter
    7.5000 in | 190.50 mm
  • Coupling Overall Length
    7.8700 in, 199.90 mm
  • Coupling Size
    C280
  • Coupling Size Code
    C280
  • Hub Length
    3.1200 in
  • Keyway Size
    0.6299 x 0.1693 in
  • Length Through Bore
    3.1200 in
  • Outside Diameter
    7.5000 in
  • Weight
    30.5 lbs

Details

  • Bore Tolerance Standard
    ISO 286-2 H7
  • Bore Type
    Finished Bore
  • Element Durometer
    80 A
  • Element Material
    NBR
  • Element Type
    Cushion Set
  • Horsepower @ 100 RPM
    12 hp
  • Hub Material
    Cast Iron
  • Hub Type
    C-Type
  • Jaw Type
    Straight
  • Max Rpm
    3500 rpm
  • Operating Temperature Range
    -40 to 212 °F
  • Product Type
    Jaw Coupling Hubs
  • Series
    C
  • Torque Capacity
    7560, 854.2 N-m
  • Torque Rating (in-lb)
    7560 in-lbs
  • Transmissible Torque
    7560 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)