Motion
L035 SOLID NKW N/LBL

LOVEJOY INC
L035 SOLID NKW N/LBL

Jaw Coupling Hub - Cplg Size: L035, Straight Jaw, RSB, Iron Material
Mi Item #01464202
MFR #L035 SOLID NKW N/LBL
Price$9.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L035 SOLID NKW N/LBL

Jaw Coupling Hub - Cplg Size: L035, Straight Jaw, RSB, Iron Material
Mi Item #01464202
MFR #L035 SOLID NKW N/LBL

Mfr description
L035-HUB-SOLID-NKW-N/LBL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.65/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Bore Length
    0.2800 in
  • Coupling Diameter
    0.6300 in | 16 mm
  • Coupling Overall Length
    0.8100 in
  • Coupling Size
    L035
  • Coupling Size Code
    L035
  • Hub End Diameter
    0.63 in
  • Hub Length
    0.2800 in
  • Length Through Bore
    0.2700 in
  • Outside Diameter
    0.6300 in
  • Weight
    0.02 lbs

Details

  • Bore Type
    RSB
  • Hub Material
    Iron
  • Hub Style
    Solid Bore
  • Hub Type
    L-Type
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    31000 rpm
  • Operating Temperature Range
    -40 to 212 °F
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • Torque Capacity
    3.5 in
  • Torque Rating (in-lb)
    3.5 in-lbs
  • Transmissible Torque
    3.5 in-lbs
  • UPC_NO
    685144101297
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)