Motion
41681724
38 mm Inside Diameter, 36.0000 in Hose Length, 100 psi Working Pressure, -40 to 257 °F Temperature Range
Mi Item #01464483
MFR #41681724
Price$68.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
38 mm Inside Diameter, 36.0000 in Hose Length, 100 psi Working Pressure, -40 to 257 °F Temperature Range
Mi Item #01464483
MFR #41681724

Mfr description
24224 GS2PLY RADIATOR HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.02/each

Specifications

Dimensions

  • Hose Inside Diameter
    38 mm
  • Hose Length
    36.0000 in

Details

  • Hose Type
    Straight Coolant Hose
  • Temperature Range
    -40 to 257 °F
  • Working Pressure
    100 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)