Motion
HO87STPA-S
Housing Retaining Ring - 0.875 in Housing Bore, 0.9280 to 0.9340 in Groove Dia, 0.0460 to 0.0490 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #01464868
MFR #HO87STPA-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 0.875 in Housing Bore, 0.9280 to 0.9340 in Groove Dia, 0.0460 to 0.0490 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #01464868
MFR #HO87STPA-S

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Free Outside Diameter
    0.9610 to 0.9860 in
  • Groove Diameter
    0.9280 to 0.9340 in
  • Groove Width
    0.0460 to 0.0490 in

Details

  • Design
    Standard Lugs
  • Housing ID
    0.875 in
  • Material
    Carbon Steel - Phosphate Coating
  • Style
    Axially Installed
  • Type
    INTERNAL
  • UPC_NO
    72171701361

Overview

Mfr description
HO87STPA-S (250PC) STACK RET. RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought