Motion
42540081
Coolant Hose - 38 mm Inside Diameter, 394 mm Hose Length, 30 psi Working Pressure, Up to +257 °F Temperature Range
Mi Item #01465487
MFR #42540081
Price$23.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coolant Hose - 38 mm Inside Diameter, 394 mm Hose Length, 30 psi Working Pressure, Up to +257 °F Temperature Range
Mi Item #01465487
MFR #42540081

Mfr description
25477 RADIATOR HOSE
  • Adjustable cuffs to the required length
  • Maximum vehicle coverage with minimum inventory
  • Note: Gates recommends replacing both clamps and hoses
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.85/each

Specifications

Dimensions

  • Hose Inside Diameter
    38 mm
  • Hose Length
    394 mm
  • Weight
    0.65 lbs

Details

  • Hose Type
    Coolant Hose
  • Manufacturer Upc Number
    072053066814
  • Temperature Range
    Up to +257 °F
  • UPC_NO
    072053066814
  • Vacuum
    20 inHg
  • Working Pressure
    30 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)