Motion
1200710037

MOLEX INC
1200710037

8A4001-31 Micro-Change (M12) Connector - Female 90°, PA Body, 300 V, 40.0 A
Mi Item #01467924
MFR #1200710037
Price$42.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
1200710037

8A4001-31 Micro-Change (M12) Connector - Female 90°, PA Body, 300 V, 40.0 A
Mi Item #01467924
MFR #1200710037

Mfr description
8A4001-31 WOODHEAD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.84/each

Specifications

Dimensions

  • Cable Diameter
    0.130 to 0.260 in
  • Wire Size (AWG)
    18 AWG

Details

  • 2D Drawing
    www0.molex0.com/pdm_docs/sd/1200710037_sd0.pdf
  • Connection Type
    Micro-Change (M12)
  • Coupling Style
    Internal Thread
  • Field Attachable Type
    Connector
  • Gender / Orientation
    Female 90°
  • IP Rating
    IP67
  • Keyway Type
    Single
  • Material - Contact
    Brass
  • Material Connector Body
    PA
  • Material Coupling Nut
    Nickel-Plated Brass
  • Material Plating Mating
    Silver
  • Max Current
    40.0 A
  • Max Voltage
    300 V
  • Number Of Poles
    4
  • Operating Temperature Range
    -13 to 194 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)