Specifications
Details
- Connection TypeMicro-Change
- Coupling StyleInternal Thread
- Field Attachable TypeCable Fitting
- Gender / OrientationFemale 90°
- Max Current4.0 A
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)