Motion
41781530
Coolant Hose - 1.8750 in Inside Diameter, 36.0000 in Hose Length, 1.8750 in;48 mm Inside Diameter 2, 50 psi Working Pressure
Mi Item #01468090
MFR #41781530
Price$65.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coolant Hose - 1.8750 in Inside Diameter, 36.0000 in Hose Length, 1.8750 in;48 mm Inside Diameter 2, 50 psi Working Pressure
Mi Item #01468090
MFR #41781530

Mfr description
24030 COOLANT HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.61/each

Specifications

Dimensions

  • Hose Inside Diameter
    1.8750 in
  • Hose Inside Diameter 2
    1.8750 in;48 mm
  • Hose Length
    36.0000 in
  • Weight
    1.98 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Hose Type
    Coolant Hose
  • Manufacturer Catalog Number
    4178-1530
  • Manufacturer Upc Number
    072053108767
  • UPC_NO
    072053108767
  • Working Pressure
    50 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)