Motion
L225 50MMH7 14X3.8MMKW

LOVEJOY INC
L225 50MMH7 14X3.8MMKW

Jaw Coupling Hub - Cplg Size: L225, Straight Jaw, 50 mm Bore, Finished w/ Keyway & SS, Cast Iron Material
Mi Item #01471803
MFR #L225 50MMH7 14X3.8MMKW
Price$223.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L225 50MMH7 14X3.8MMKW

Jaw Coupling Hub - Cplg Size: L225, Straight Jaw, 50 mm Bore, Finished w/ Keyway & SS, Cast Iron Material
Mi Item #01471803
MFR #L225 50MMH7 14X3.8MMKW

Mfr description
L225-HUB-50MMH7-14X3.8MMKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$223.14/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Bore Diameter
    50 mm
  • Bore Length
    2.1800 in
  • Coupling Diameter
    5.0000 in | 127 mm
  • Coupling Overall Length
    5.3400 in
  • Coupling Size
    L225
  • Coupling Size Code
    L225
  • Hub End Diameter
    4-1/4 in
  • Hub Length
    2.1800 in
  • Keyway Size
    0.5512 x 0.1496 in
  • Length Through Bore
    2.1800 in
  • Outside Diameter
    5.0000 in
  • Weight
    8.09 lbs

Details

  • Bore Tolerance Standard
    ISO 286-2 H7
  • Bore Type
    Finished w/ Keyway & SS
  • Element Material
    NBR
  • Horsepower @ 100 RPM
    3.7 hp
  • Hub Material
    Cast Iron
  • Hub Type
    L-Type
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    4200 rpm
  • Operating Temperature Range
    -40 to 212 °F
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • Torque Capacity
    6228 in
  • Torque Rating (in-lb)
    2340 in-lbs
  • Transmissible Torque
    2340 in-lbs
  • UPC_NO
    685144487971
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)