Motion
K01318
Oil Base Spray Primer - Gray, 12 oz Container, Exterior, Interior, Lacquer, Flat Finish, Enamel, 15 ft² Coverage Range, 12 to 30 min Dry Time
Mi Item #01473552
MFR #K01318
Price$13.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Base Spray Primer - Gray, 12 oz Container, Exterior, Interior, Lacquer, Flat Finish, Enamel, 15 ft² Coverage Range, 12 to 30 min Dry Time
Mi Item #01473552
MFR #K01318

Mfr description
K01318A07 GRAY PRIMER 16OZ 6/CASE
  • No recoat window, recoat anytime
  • Dries to touch in 8 minutes
  • Hard, protective, durable finish
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$13.90/each

Specifications

Dimensions

  • Container Size
    12 oz
  • Coverage Range
    15 ft²

Details

  • Base Type
    Lacquer
  • Color
    Gray
  • Color Family
    Gray
  • Direct To Metal
    Direct To Metal
  • Dry Time
    12 to 30 min
  • Exposure
    Exterior, Interior
  • Finish
    Flat
  • Manufacturer Upc Number
    075577000791
  • Max Application Temperature
    +120 °F
  • Nozzle Type
    Single Direction
  • Package Quantity
    6
  • Quick Drying
    Quick-Dry
  • Resin Type
    Enamel
  • Surface
    Abrasive Blasted Steel
  • Volatile Organic Compound Content
    797 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)