Motion
EB-26
Eye Bolt - 1-1/4 in Eye Dia., 9/16-12 Thread Size, Carbon Steel Material, Shot Blasted Finish
MI ITEM #01475109
MFR #EB-26
List Price$19.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye Bolt - 1-1/4 in Eye Dia., 9/16-12 Thread Size, Carbon Steel Material, Shot Blasted Finish
MI ITEM #01475109
MFR #EB-26

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$19.34/each for your price

Overview

Mfr description
EB26 EYEBOLT;SHOULD;9/16;237

Specifications

  • Inside Eye Diameter
    1-1/4 in
  • Thread Size
    9/16-12
  • Material
    Carbon Steel
  • Finish Coating
    Shot Blasted
  • Shoulder
    Shoulder
  • Package Quantity
    1
  • Weight
    0.70 lbs
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950176604

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text