Motion
PIL204
Sorbent Pillow - 10 x 10 x 2 in Dimensions, Color: Gray, Application: Universal, 20 gal Absorbent Capacity per Package
Mi Item #01479135
MFR #PIL204
Price$144.31/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Pillow - 10 x 10 x 2 in Dimensions, Color: Gray, Application: Universal, 20 gal Absorbent Capacity per Package
Mi Item #01479135
MFR #PIL204

Mfr description
PIL204 PILLOW
  • Large surface area, high capacity and fast-wicking filler to quickly soak up liquids
  • Polypropylene skin resists tearing
  • Reduces dust and holds in liquid, even when saturated
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$144.31/bx

Specifications

Dimensions

  • Dimensions
    10 x 10 x 2 in
  • Height
    2 in
  • Length
    10 in
  • Width
    10 in

Details

  • Absorbent Capacity Per Package
    20 gal (US)
  • Application
    Universal
  • Color
    Gray
  • Filler Material
    Cellulose
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Outer Material
    Polypropylene
  • Package Quantity
    40
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)