Overview
Mfr description
200 RU 30 R3 BRG
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Maximum RPM (Oil)120 rpm
- Maximum RPM (Grease)1100 rpm
- Inner Ring Width82 mm
- Outer Ring Width82 mm
- SeriesRU
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data