Motion
LRJA2.3/4J
Cylindrical Roller Bearing - 2.7500 in ID, 5.2500 in OD, 8.2500 in Width
MI ITEM #01488275
MFR #LRJA2.3/4J
Price$1,274.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - 2.7500 in ID, 5.2500 in OD, 8.2500 in Width
MI ITEM #01488275
MFR #LRJA2.3/4J

Mfr description
LRJA 2-3/4 BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,274.87/each

Specifications

Dimensions

  • Bore Diameter  
    2.7500 in
  • Outside Diameter  
    5.2500 in
  • Overall Width  
    8.2500 in

Details

  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    747023006885

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)