Motion
N-2653-B

TIMKEN
N-2653-B

Cylindrical Roller Bearing - Straight, 26.2500 in ID, 33.0000 in OD, 4.5000 in Width, C0 Internal Clearance
MI ITEM #01489639
MFR #N-2653-B
Price$61,375.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
N-2653-B

Cylindrical Roller Bearing - Straight, 26.2500 in ID, 33.0000 in OD, 4.5000 in Width, C0 Internal Clearance
MI ITEM #01489639
MFR #N-2653-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$61,375.00/each

Specifications

Dimensions

  • Bore Diameter  
    26.2500 in
  • Outside Diameter  
    33.0000 in
  • Overall Width  
    4.5000 in
  • Precision Rating
    Not Rated

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Inner Ring
  • Internal Clearance
    C0
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +302 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    N
  • UPC_NO
    087796223370

Overview

Mfr description
N 2653 B BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text