Motion
62MR08201R
Rubber Wheel Material, 8.0000 in Wheel Diameter, 600 lbs Load Capacity
Mi Item #01490348
MFR #62MR08201R
Price$79.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rubber Wheel Material, 8.0000 in Wheel Diameter, 600 lbs Load Capacity
Mi Item #01490348
MFR #62MR08201R

Mfr description
62MR08201R 8X2 RBR SWL CASTER TOP PLT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.88/each

Specifications

Dimensions

  • Mount Height
    10.1250 in
  • Tread Width
    2.0000 in
  • Wheel Diameter
    8.0000 in

Details

  • Caster Type
    Rigid
  • Hardness
    70-85 Shore A
  • Load Capacity
    600 lbs
  • Product Type
    Plate Casters
  • Series
    62
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    Roller
  • Wheel Color
    Black Tread on Black Enamel Core
  • Wheel Material
    Rubber
  • Wheel Material Type
    Rubber
  • Wheel Type
    MR - Moldon Rubber (Cast Iron)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)