Motion
NN3013KC1NAP5

NTN
NN3013KC1NAP5

Cylindrical Roller Bearing - Tapered 1:12, 65 mm ID, 100 mm OD, 26 mm Width, C1NA Internal Clearance
Mi Item #01491467
MFR #NN3013KC1NAP5
Price$1,025.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NN3013KC1NAP5

Cylindrical Roller Bearing - Tapered 1:12, 65 mm ID, 100 mm OD, 26 mm Width, C1NA Internal Clearance
Mi Item #01491467
MFR #NN3013KC1NAP5

Mfr description
NN3013KC1NAP5 CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,025.59/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    1.100 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    26 mm
  • Precision Rating
    ISO Class 5
  • Weight
    1.532 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Tapered
  • Cage Material
    High Strength, 2 piece, Machined Brass
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (3) Inner Ring
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    C1NA
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359130553
  • Max Rpm
    7300 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • Resistance Features
    Clean Room, Vacuum
  • Ring Separation
    Non-Separable
  • Series
    NN30K
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)