Motion
42610662
Automotive Hose - 15 mm Inside Diameter, 132 mm Hose Length, 0.6100 in;15 mm Inside Diameter 2, EPDM Material
MI ITEM #01504840
MFR #42610662
Price$30.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Hose - 15 mm Inside Diameter, 132 mm Hose Length, 0.6100 in;15 mm Inside Diameter 2, EPDM Material
MI ITEM #01504840
MFR #42610662

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$30.33/each

Specifications

Dimensions

  • Hose Inside Diameter
    15 mm
  • Hose Inside Diameter 2
    0.6100 in;15 mm
  • Hose Length
    132 mm
  • Weight
    0.15 lbs

Details

  • Hose Material
    EPDM
  • Hose Type
    Coolant Hose

Overview

Mfr description
20662 RADIATOR HOSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought