Motion
FRB 5/170

SKF
FRB 5/170

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #01505622
MFR #FRB 5/170
Price$65.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FRB 5/170

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #01505622
MFR #FRB 5/170

Mfr description
FRB 5/170 METRIC STAB RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.26/each

Specifications

Dimensions

  • Outside Diameter
    170 mm
  • Overall Width
    5 mm

Details

  • Compatible Bearing
    22316 E, 22316 EK, 2316 K, 2316, C 2316 K, C 2316
  • Compatible Housed Unit
    SNL 519-616
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316570177817
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)