1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
41681730
48 mm Inside Diameter, 36.0000 in Hose Length, 75 psi Working Pressure, -40 to 257 °F Temperature Range
MI ITEM #
01507585
MFR #
41681730
Price
$167.87
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Automotive Parts and Maintenance
Automotive Hose
GATES RUBBER CO 41681730
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
41681730
48 mm Inside Diameter, 36.0000 in Hose Length, 75 psi Working Pressure, -40 to 257 °F Temperature Range
MI ITEM #
01507585
MFR #
41681730
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$167.87
/each
Qty
Add to Cart
Specifications
Dimensions
Hose Inside Diameter
48 mm
Hose Length
36.0000 in
Details
Hose Type
Straight Coolant Hose
Temperature Range
-40 to 257 °F
Working Pressure
75 psi
Overview
Mfr description
24230 RADIATOR HOSE 3FT PC.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought