Motion
C295 HUB 1-3/4 KW & SS

LOVEJOY INC
C295 HUB 1-3/4 KW & SS

Jaw Coupling Hub - Cplg Size: 295, Straight Jaw, 1.7500 in Bore, Finished w/ Keyway & SS, Cast Iron Material
MI ITEM #01507908
MFR #C295 HUB 1-3/4 KW & SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C295 HUB 1-3/4 KW & SS

Jaw Coupling Hub - Cplg Size: 295, Straight Jaw, 1.7500 in Bore, Finished w/ Keyway & SS, Cast Iron Material
MI ITEM #01507908
MFR #C295 HUB 1-3/4 KW & SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C295 X 1-3/4 BODY

Specifications

  • Coupling Size Code
    295
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    1.7500 in
  • Jaw Type
    Straight
  • Hub Material
    Cast Iron
  • Outside Diameter
    9.1200 in
  • Length Through Bore
    3.7500 in
  • Hub End Diameter
    6.2500 in
  • Max Rpm
    2300 rpm
  • Screw Clamp Type
    Set Screw
  • Series
    C
  • Manufacturer Upc Number
    685144457806
  • UPC_NO
    685144457806
  • Weight
    43.00 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text