Motion
NN3044-AS-K-M-SP

FAG (SCHAEFFLER)
NN3044-AS-K-M-SP

Tapered 1:12, 220 mm ID, 340 mm OD, 90 mm Width
Mi Item #01508133
MFR #NN3044-AS-K-M-SP
Price$12,101.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NN3044-AS-K-M-SP

Tapered 1:12, 220 mm ID, 340 mm OD, 90 mm Width
Mi Item #01508133
MFR #NN3044-AS-K-M-SP

Mfr description
NN3044-AS-K-M-SP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,101.49/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    90 mm

Details

  • Bore Type
    Tapered 1:12
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)